Global Industrial
Model # :WB237297
Global Industrial Shelf For 60 Gallon Flammable Cabinet, 30-3/4"Wx30-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Additional Shelves
for Global™ Flammable Cabinets
350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Shelf fits 34"Wx34"D Global™ Flammable Cabinets.
for Global™ Flammable Cabinets
350 lb. capacity shelves adjust easily on 2-1/2" centers and are made of galvanized steel. Shelf fits 34"Wx34"D Global™ Flammable Cabinets.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-3/4 in |
| Depth | 30-1/8 in |
Product Details
| Shelf Capacity | 350 lbs |
| Construction Type | Assembled |
| Color | Silver |
| Manufacturers Part Number | 237297 |
| Accessory Type | Shelf |
| For Use With | Global # 237289, 237291 |
| Brand | Global Industrial |
Warranty
| Warranty | 12 yr |