Flammable Liquid And Paint Cabinet Shelf, 60G, for 34"W Safety Cabinets
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® Additional Shelves
The exclusive SpillSlope™ safety shelves made with galvanized steel. Directs accidental spills to back and bottom of leak proof sump. Easily adjusts on 3" centers. Meet ANSI standards with 350 lb. weight capacity. This shelf is designed for Justrite cabinets 34"W x 34"D. Actual shelf dimensions are 30-3/8"W x 29"D
The exclusive SpillSlope™ safety shelves made with galvanized steel. Directs accidental spills to back and bottom of leak proof sump. Easily adjusts on 3" centers. Meet ANSI standards with 350 lb. weight capacity. This shelf is designed for Justrite cabinets 34"W x 34"D. Actual shelf dimensions are 30-3/8"W x 29"D
PRICE
$148.51
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 31 in |
| Height | 2 in |
| Weight | 12 lbs |
| Gauge | 18 ga |
Product Details
| Shelf Capacity | 350 lbs |
| Material | Steel |
| Construction Type | Assembled |
| Color | Gray |
| Manufacturers Part Number | 29944 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |