Justrite Steel Half-Depth Shelf for Single 55 Gal. Vertical Drum Cabinets
Write a Review
|
Questions & Answers (0)
Product Description
Customized your new cabinet with additional shelves. Meet specific workflow needs with galvanized steel shelves. They hold up to 350 lbs.(159Kgs.) and adjust on 3" (77mm) increments for versatile storage. They can be used on old style Lever handle cabinets and Sure-Grip®, style cabinets. Includes a limited warranty of 1 year.
PRICE
$87.33
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-3/8 in |
| Depth | 14 in |
| Weight | 8 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Shelf Capacity | 350 lbs |
| Color | Silver |
| For Use With | Cabinet Shelf |
| Capacity | (1) 55 Gallon Drum gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 29946 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |