LabelMaster® Flammable Liquid Placard, UN1267, 10-3/4"W x 10-3/4"H, Rigid Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Play it safe when transporting petroleum crude oil with LabelMaster's® UN 1267 Flammable Liquid Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Petroleum Crude Oil and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on super-tough rigid vinyl that is commonly used for multiple trips and in harsh weather conditions. Recommended for us in Slidemaster holders, these Hazard Class 3 placards measure 273 x 273mm and are sold in packs of 25.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Rigid Vinyl |
| Package Quantity | 25 |
| Description | Flammable Liquid Placard |
| Color | Black/Red/White |
| Manufacturers Part Number | ZRV21267 |
| Brand | LabelMaster |