LabelMaster®ZEZ19-77 Miscellaneous Dangerous Goods Placard, UN 3077, Removable Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Don't cut corners when shipping hazardous solid substances. Use Labelmaster's UN 3077 Miscellaneous Dangerous Goods Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Env. Hazardous Substances, Solid, N.O.S. and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They are printed on E-Z removable vinyl, which is perfect for both long-term and short-term shipping needs, and can be removed with little or no residue remaining on the surface. White and black, these Hazard Class 9 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Miscellaneous Dangerous Goods 4 Digit Placards |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Miscellaneous Dangerous Goods UN 3077 |
| Color | Black |
| Manufacturers Part Number | ZEZ19-77 |
| Brand | LabelMaster |