Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WB240913YL

MPN #: A390WP1-YEL

Flammable Safety Cabinet with Roof - 90 Gallon Self Close Doors

Product Description
WEATHERPROOF FLAMMABLE SAFETY CABINETS
90 Gallon Capacity - Self Close Doors
Safety storage cabinet features added protection against the elements for outdoor use. Flammable storage cabinet is made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinet features a sloped roof with 2-3/4" overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2" insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a catch-free surface. Doors are secured using full length piano hinges for security. Flammable cabinet includes galvanized steel shelving, two 2" flash arrestor vents, large warning label and 2"D leak-proof door sill. Built-in heavy gauge fork pockets allow 2-way forklift access and include pre-drilled 7 gauge welded steel base plates to allow floor anchoring. Self-Closing Cabinet features fusible links that melt at 165° to automatically close and latch doors in case of fire. Meets EPA 40, CFR 264 & 265 and NFPA Code 30 standards. Complies with OSHA 1910 requirements.

PRICE
$2,689.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth31 in
Height71 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeFlammable Materials Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves2
ColorYellow
Door TypeSelf Close
StyleStandard W/ Legs
Capacity90 gal
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberA390WP1-YEL
Number of Fixed Shelves1
Base TypeForkliftable Legs
BrandSecurall Products

Compliance & Certifications

CertificationsNFPA 30, OSHA