Flammable Safety Cabinet with Roof - 30 Gallon Manual Doors
Write a Review
|
Questions & Answers (0)
Product Description
WEATHERPROOF FLAMMABLE SAFETY CABINETS
30 Gallon Capacity - Manual Close Doors
Safety storage cabinet features added protection against the elements for outdoor use. Flammable storage cabinet is made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinet features a sloped roof with 2-3/4" overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2" insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a catch-free surface. Doors are secured using full length piano hinges for security. Flammable cabinet includes galvanized steel shelving, two 2" flash arrestor vents, large warning label and 2"D leak-proof door sill. Built-in heavy gauge fork pockets allow 2-way forklift access and include pre-drilled 7 gauge welded steel base plates to allow floor anchoring. Meets EPA 40, CFR 264 & 265 and NFPA Code 30 standards. Complies with OSHA 1910 requirements.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
30 Gallon Capacity - Manual Close Doors
Safety storage cabinet features added protection against the elements for outdoor use. Flammable storage cabinet is made using double walled, all welded 18 gauge galvannealed steel finished in UV, weather and scratch resistant urethane coating. Outdoor safety cabinet features a sloped roof with 2-3/4" overhang. Interior and exterior astragals prevent rain penetration. Includes 1-1/2" insulating air space. 3-point self latching doors have corrosion resistant stainless steel recessed paddle handles for a catch-free surface. Doors are secured using full length piano hinges for security. Flammable cabinet includes galvanized steel shelving, two 2" flash arrestor vents, large warning label and 2"D leak-proof door sill. Built-in heavy gauge fork pockets allow 2-way forklift access and include pre-drilled 7 gauge welded steel base plates to allow floor anchoring. Meets EPA 40, CFR 264 & 265 and NFPA Code 30 standards. Complies with OSHA 1910 requirements.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,535.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 48 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Standard W/ Legs |
| Capacity | 30 gal |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | A130WP1-YEL |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | NFPA 30, OSHA |