Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3226220

MPN #: 813000

Justrite®Outdoor Flammable Storage Cabinet, Manual Close Door, 30 Gallon Capacity, 43"W x 18"D

Product Description
In the complex landscape of industrial safety, the proper storage of hazardous and flammable liquids both indoors and outdoors is imperative. The Justrite® yellow 30 Gallon Outdoor Flammable Storage Cabinet with Manual Close Doors, model 813000, is engineered specifically to mitigate the substantial risks associated with the improper handling and storage of these materials while outside.

Justrite's® outdoor safety cabinet is a rugged storage solution designed to provide secure and weather-resistant storage for flammable chemicals in outdoor settings. Engineered to withstand various weather conditions and potential impacts.

Fully spot welded Galvanneal 18 Gauge Steel construction makes the cabinet highly resistant to corrosion - up to 16 times more than regular steel. This ensures a rust-resistant exterior capable of withstanding outdoor conditions. It also includes a slanted roof design to divert rain and snow away from the cabinet doors, protecting the contents from moisture. For ease of placement and mobility, even in challenging terrains, the cabinet is supported by 12 Gauge skids to easily move with a forklift, and bolstered with stable trapezoid legs.

The outdoor storage cabinet's doors are uniquely designed for safety and security. Patented self-indexing doors feature continues stainless steel hinges to ensure a tight, sequential closure from top to bottom, reinforced with a three-point stainless steel self-latching bullet system for increased heat resistance and fail-safe operation. Additionally, the self-latching doors are easy to close and secure without the need for manual rotation, thanks to the stainless steel paddle latch U-Loc™ handle. To prevent unauthorized access, the doors can be locked with the included double key set or using a padlock (not included) via the U-Loc™ stainless steel paddle latch handle.

Other standard features on all Justrite® flammable cabinets include:
  • Sturdy double wall construction with 1-1/2-inch insulating air space
  • Patented SpillSlope® shelves direct spills to the back and bottom of the leakproof sump; welded shelf hangers interlock with the shelf to offer maximum stability with no flimsy brackets to lose. Adjustable on 3 in. centers, the shelves meet ANSI standards with a 350lb. (159-kg) safe allowable load.
  • 2-inch leakproof sump contains spills and leaks within the cabinet and meets EPA requirements
  • UV and chemical-resistant powder coated paint inside and out retains a high-gloss look and minimizes the effects of corrosion and humidity
  • Strategically placed dual vents with built in flash arrestors work together to stop flames from entering the cabinet while preventing the build-up of vapors
  • Reflective HazAlert™ label provides a warning in English, Spanish and French to enhance visibility in low-light situations
  • Self-leveling feet help the cabinet adjust and balance on uneven surfaces
  • Built-in grounding connector makes grounding easy and mitigates the risk of static discharge
The cabinet's exterior dimensions are 43 inches W x 18 inches D x 44 inches H; interior dimensions measure 39-1/2 inches W x 14-9/16 inches D x 39-5/8 inches H. Maximum flammable liquid capacity is 30 gallons. Model 813000 meets OSHA and NFPA requirements; FM approved, offering peace of mind for outdoor chemical storage needs.

PRICE
$1,763.72

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Weight192.7 lbs
Gauge18 ga

Product Details

Number of Adjustable Shelves1
Door TypeManual Close
Number of Shelves2
MaterialGalvanneal/Stainless Steel
Construction TypeAll-Welded
Manufacturers Part Number813000
BrandJustrite
TypeFlammable Storage Cabinet
Shelf Capacity350 lbs
ColorYellow
Handle TypeRecessed
StyleOutdoor
Capacity30 gal
Number of Doors2
Number of Compartments2
Package Quantity1
Number of Fixed Shelves1
Base TypeForkliftable Legs

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA, OSHA