Durham Mfg.® Flammable Storage Cabinet, 1 Gallon, 1 Door, Manual Close, 1 Shelf, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Flammable Storage Cabinet, 1 Gallon, 1 Door, Manual Close, 1 Shelf, Safety Yellow. Safely contains hazardous chemicals reducing the risk of fire. Improved security with recessed lockable paddle latch and 3-point locking system. Bunged air vents on each side of the cabinet allows ventilations. 2" Deep leak proof base. Units come fully assembled and ready for use.
PRICE
$539.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/16 in |
| Depth | 8-5/16 in |
| Height | 17-1/4 in |
| Weight | 33 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Pad Lockable with Keyed Lock |
| Shelf Capacity | 50 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Manual Close |
| Handle Type | Recessed Paddle Latch |
| Capacity | 1 gal |
| Number of Doors | 1 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 1001M-50 |
| Number of Fixed Shelves | 0 |
| Base Type | No Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA 30, OSHA |