Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The flange style is a surface mount ball transfer and is available in many sizes, capacities, and materials.
Ashland Flange Ball Transfer 14966 - 1" Dia. Carbon Steel Ball 75 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 in |
| Width | 2 in |
| Height | 1-3/16 in |
| Weight Capacity | 75 lbs |
| Weight | 0.3 lbs |
| Mounting Bolt Hole Diameter | 7/32 in |
| Ball Width Range | 1 in |
| Ball Diameter | 1 in |
| Bolt Spacing | 2-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Style | Flange |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 14966 |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |