Ashland Ball Transfer, Stud Style, 1" Dia. Stainless Steel Ball, Carbon Steel Housing, 75 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTS5/16-18D1SSCS75 ball transfer is a stud style unit. It has a 1" diameter 420 Stainless Steel ball and Carbon Steel housing. This unit has a 5/16-18 threaded stud. The capacity is 75 lbs.
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Height | 2-1/16 in |
| Weight Capacity | 75 lbs |
| Weight | 0.4 lbs |
| Ball Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | 420 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37815 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |