Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1035811

MPN #: DW8256

DeWalt® DW8256 Flap Disc XP Type 27 4-1/2" x 5/8-11" 80 Grit Zirconia - Pkg Qty 5

Product Description
Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT Type 27 XP Flap Discs. Heavy-duty zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.

PRICE
$36.00  Sold in packages of 5 / $7.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy