Federal Signal 225XL-120-240R Flashing LED light, hazardous location, 120-240VAC Red
Write a Review
|
Questions & Answers (0)
Product Description
The Model 225XL is a hazardous location flashing signal light that features the super bright LED array with XLTTM, eXtreme Light Technology. The unit is available in 120VAC - 240VAC in red. The 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. The Model 225XL has been certified by UL as meeting Type 4X watertight and corrosion-resistant requirements, and is rated for Division 2 applications. This hazardous location warning light has a black polyurethane-coated base and the inner Fresnel lens is red. The clear polycarbonate outer dome can be quickly removed for access while changing the lamp or inspecting the unit. Federal Signal's super bright LED array used in the 225XL with XLT inside produces intense light output and 60,000 hours of service. Increased shock and vibration resistance add to this unit's rugged industrial portfolio of features. The 225XL is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II Division 2, Groups F and G; and Class III. The Federal Signal Model 225XL is ideal for wet, corrosive atmospheres like those found in food processing industries or anywhere a vibration-resistant visual signal is needed. 5 Year Limited Warranty.
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/2 in |
| Weight | 3 lbs |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 60000 hr |
| Flash Rate/Minute | 60 |
| Color | Red |
| Operating Temperature | -58F to 150F |
| Mounting Location | Pipe |
| Voltage | 120/240 V |
| Made in the USA | Yes |
| Light Source | LED |
| Description | Flashing LED light |
| Package Quantity | 1 |
| Manufacturers Part Number | 225XL-120-240R |
| Operating Current | 2 |
| LED Color Family | Red |
| Brand | Federal Signal |