Features:
- 8-pin M12 Connector
- Direct mount through 30mm mounting hole or pole mount with 1/2" NPT pipe
- Rated voltage: DC24V
Weights & Dimensions
| Weight | 0.4 lbs |
| Diameter | 2-3/8 in |
Product Details
| Flash Rate/Minute | 60 |
| Lens Color Family | Clear |
| Color | Multi-colored |
| Operating Temperature | -20°C - +50° |
| Mounting Location | Surface, Pole, Wall |
| Voltage | 24 V |
| Protection Rating | IP65(IEC 60529) / NEMA TYPE 4X, 13 |
| Made in the USA | Yes |
| Light Source | LED |
| Storage Temperature Range | -30°C - +60°C |
| Description | LR6 LED 3-Tier Signal Tower Light, No Flashing w/ Buzzer |
| Package Quantity | 1 |
| Manufacturers Part Number | LR6-302WCBW-RYG |
| LED Color Family | Red/Amber/Green |
| Brand | Patlite |