+

Customers Also Viewed
These highest quality virgin poly bags meet FDA requirements. Bags 15" wide and under are neatly packaged in inner packs of 100 bags for convenience and to reduce waste. These bags can be taped or sealed shut to protect and secure the contents. Bags open along width.
- BRAND Approved Vendor
- MANUFACTURERS PART NUMBER 15F-0615
- TYPE Flat Poly Bags
- LENGTH INCHES 15
- WIDTH INCHES 6
- COLOR FINISH Clear
- PACKAGE QUANTITY 1,000
- THICKNESS MIL 1.5
- APPROVALS OR CERTIFICATIONS FDA
- CONSTRUCTION LDPE
There are no questions for this product.

3M 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36
Item #: 430074
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$316.80

Black Stretch Wrap 18" x 1500' x 80 Gauge - Pkg Qty 4
Item #: 488049
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$92.00

Detecto 439 Eye Level Beam Physician Scale with Height Rod, 450 lb x 4 oz
Item #: B586836
Free Shipping
$228.95

Detecto D-1130 Bathroom Scale 330lb x 1lb Low Profile 11-1/4" x 11-34" Platform with Non-Skid Mat
Item #: B587020
Not Yet Rated
Free Shipping
$87.95
Popular item in this category
Flat Poly Bags 8"W x 12"L 1.5 Mil Clear 1,000 Pack
Item #: B478273
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$37.95

Flat Poly Bags 6"W x 15"L 1.5 Mil Clear 1,000 Pack
$37.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories