Global Industrial
Model # :WBB1646018
Global Industrial Flat Poly Bags, 12"W x 15"L, 2 Mil, Black, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Flat Poly Bags 12" x 15" 2 Mil Black 1,000 Pack
Use to code parts and inventory. Most popular thickness used for general, light to medium weight products to protect them from dirt, dust and moisture. Close bags with twist ties, bag tape or by heat sealing. Available in case quantities. Bags are reusable and are FDA and USDA compliant.
Use to code parts and inventory. Most popular thickness used for general, light to medium weight products to protect them from dirt, dust and moisture. Close bags with twist ties, bag tape or by heat sealing. Available in case quantities. Bags are reusable and are FDA and USDA compliant.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Color | Black |
| Manufacturers Part Number | B1646018 |
| Brand | Global Industrial |
| Recyclable | No |