x

Take 15% off your entire order!

Offer applied at checkout

+

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Item #: WBB478161

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 10
  • 12
  • 14
  • 15
  • 16
  • 18
  • 24

12

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $62.95 ea.
  • Buy 2-4 $60.95 ea.
  • Buy 5+ $58.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 7"W x 10"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 5"W x 7"L 2 Mil Clear 2,000 Pack

Flat Poly Bags 5"W x 7"L 2 Mil Clear 2,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 6"W x 6"L 2 Mil Clear 2,000 Pack

Flat Poly Bags 6"W x 6"L 2 Mil Clear 2,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Completely reusable Open-Top Poly Bags are economical, durable, and lightweight. Poly bags up to 15 in height are inner-packaged in quantities of 100.



  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 20F-1012
  • TYPE Flat Poly Bags
  • LENGTH INCHES 12
  • WIDTH INCHES 10
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 2
  • APPROVALS OR CERTIFICATIONS FDA
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 418627CL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$99.00

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Item #: 430074

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$332.28

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36

Item #: 620CP1CL

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$58.68

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Global Industrial™ Stretch Wrap Dispenser Pistol Grip 15" - 20" Roll Width

Item #: B450072

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Item #: WBB478161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack
    Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant