Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645772

Global Industrial™ Flat Poly Bags, 6"W x 12"L, 2 Mil, Blue, 1000/Pack

Product Description
These LDPE flat poly bags are ideal for coding parts and inventory. They have the most popular thickness, which protects general, light to medium weight products from dirt, dust and moisture. These bags are easy to close with twist ties, bag tape, or heat sealing. The bags are available in case quantities.

Features:
  • Most popular thickness used for general, light to medium weight products to protect them from unwanted contaminants.
  • Bags are reusable and are FDA and USDA compliant.


PRICE
$88.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
88.95
Buy 2 units
85.95Save $3.00 (3%)
Buy 3+ units
81.95Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Thickness2 mil

Product Details

Package Quantity1000
ColorBlue
Manufacturers Part NumberB1645772
BrandGlobal Industrial
RecyclableNo