Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670868

Global Industrial™ Flat Barrier Feet for Crowd Control Barrier, Galvanized, 2/Pack

Product Description
✓ Flat feet for use on multiple surfaces
✓ Constructed from galvanized steel
✓ Weather and rust-resistant

Extend the life of your crowd control barrier with these Global Industrial™ Crowd Control Barrier Feet. Made from 16-gauge galvanized steel, this replacement kit includes (2) flat feet that mount directly to the frame of your Global Industrial™ Crowd Control Barrier for easy installation.

  • Feet are equipped with holes, allowing you to tie the barrier down if needed
  • Removable for easy storage and transport
  • PRICE
    $25.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length26 in
    Width2 in
    Height8 in
    Weight3 lbs
    Feet TypeFlat Feet

    Product Details

    Assembly RequiredYes
    InterlockingNo
    TypeCrowd Control Barricade Feet
    ColorGalvanized
    FoldableNo
    Mounting LocationOn Frame
    FinishGalvanized
    MaterialSteel
    Package Quantity2
    Manufacturers Part Number670868
    Accepts Barricade LightNo
    BrandGlobal Industrial