Saute Pot & Pan Lids

Vollrath® Intrigue® Stainless Steel Covers
| Compare | Image | Material | Diameter | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 12-5/8 in | 1 | WBB208343 | $99.95 | ||
![]() | Stainless Steel | 6-5/16 in | 1 | WBB1226346 | $39.95 | ||
![]() | Stainless Steel | 15-23/32 in | 1 | WBB1226349 | $155.95 |

Centurion Domed Cover
Related Products
Vollrath, Optio Stock Pot, 3504, 18 Qt., 11" Depth, 21 Gauge, With Cover Features: Stock pots ship complete with domed cover Domed cover retains moisture while cooking Ideal for cooking pasta, or preparing large quantities of liquids
Vollrath, Miramar 12" Stir Fry Pan Without Cover, 49418, 5-3/16" Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only ...
Vollrath, Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen in ...
Vollrath, Miramar 13" Stir Fry Server Without Cover, 49428, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality ...
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...




