- Curved end ensures better leverage in small areas
- Other end for aligning work
Williams® Flat Curved End Ladyfoot Pry Bar, 16"L x 9/16"W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
Product Details
| Type | Pry Bar |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | JHWC-616 |
| Tip Type | Curved, Tapered Point End |
| Brand | Williams |