- Ball and spring socket retention
- Extension adapters offer convenience of extension and adapter in one tool
- Dial positions activate the meter along with two OFF positions for easy ON/OFF control
- Sleep mode allows the meter to turn off automatically to conserve battery life
- Analog bar graph helps visualize rapidly changing signals
- CULus 3111 agency approval insures the meter conforms to materials, components and testing set forth buy the agency for safety
- CATII 1,V and CAT III 6V rating positions it at the higher side of this safety rating for user selection criteria
- Built in tilt stand allows the meter to stand upright for easier visibility
Williams® Adapter, 1/2" Female x 3/4" Male Drive, 1-5/16"L, 0.36 Lb, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 in |
| Weight | 0.4 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Adapter |
| Impact Approved | No |
| Description | Adapter |
| Color | Black |
| Manufacturers Part Number | JHWSH-130 |
| Brand | Williams |