- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Square drive slides on T-Handles for versatility
- Flex handle flex drive swivels 110° in either direction
- Spring and plunger socket retention
Williams® Sliding T-Handle, 1" Drive, 20"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 6 lbs |
| Drive Size | 1 in |
| Size | 20 |
Product Details
| Type | Sliding T-Handle |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWX-20 |
| Brand | Williams |