Features:
- Gusseted side walls make packing multiple or bulky items fast and easy
- Flat paper handles are folded down
Model # :WBB3174586
Weights & Dimensions
| Width | 12 in |
| Depth | 7 in |
| Height | 14 in |
| Basis Weight | 70 lbs |
Product Details
| Bag Number | 1/7 BL |
| Material | Paper |
| Package Quantity | 300 |
| Color | Brown |
| Manufacturers Part Number | B3174586 |
| Grade | Standard |
| Brand | Global Industrial |
| Recyclable | Yes |