Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148492

MPN #: PHFW10112

L.H.Dottie® Flat Head Wood Screw, Phillips, Carbon Steel, #10 x 1-1/2", 100 Pack

Product Description
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting. Add to submittal

Special Features:
  • Provides a Flush Surface, Aggressive Threads, High Degree of Grip Strength, Zinc Plated, Corrosion Resistant
  • Material : Carbon Steel
Applications:
  • Plywood, Lumber, and other Woods


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size#10
HeadFlat

Product Details

DrivePhillips
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part NumberPHFW10112
BrandL.H.Dottie