- 2 Heat Settings
- Safety Tip-Over Switch
- Overheat Protection
- Oscillation for Wide Heat Dispersion
- Halogen Tubes Provide Instant Heat
- Stay-Cool Housing
- Slim Design
Proaira® Flat Panel Halogen Heater, 120V, 400/800W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/16 in |
| Width | 5-7/8 in |
| Height | 22-1/2 in |
| Weight | 5 lbs |
| Cord Length | 6 ft |
| Coverage Area | 200 ft² |
Product Details
| Type | Space Heater |
| Color | Black |
| Amperage | 6.6 A |
| Heat Settings | 2 |
| Wattage | 400/800 W |
| Voltage | 120 V |
| Watts High | 800 W |
| Material | Plastic |
| Manufacturers Part Number | HTR75 |
| BTU | 2730 BTU |
| Brand | Proaira |
| Frequency | 60 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETLus |