Flat pleat filter, green, standard - Paper
Karcher Flat Pleat Filter for KM 150 Ride On Sweeper - Standard, Green - 6.988-159.0
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 18-1/2 in |
| Height | 5 in |
| Weight | 10.8 lbs |
Product Details
| Material | Paper |
| Description | Flat Pleat Filter - Standard |
| Color | Green |
| Manufacturers Part Number | 6.988-159.0 |
| For Use With | Karcher |
| Brand | Karcher |