x

Take 15% off your entire order!

Offer applied at checkout

+

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Item #: WBB194533

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 7
  • 18

7

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $16.25 ea.
  • Buy 2-4 $15.50 ea.
  • Buy 5+ $15.25 ea.

Quantity

Customers Also Viewed

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Flat Poly Bags, 6"L x 4"W, Red, Pack of 1000

2 Mil Flat Poly Bags, 6"L x 4"W, Red, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 9"L x 6"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 9"L x 6"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 7"L x 5"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 7"L x 5"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 18"W x 30"L 6 Mil Clear, 200/CASE

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Heavy-duty protection for hardware, industrial parts and tools. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 727
  • TYPE Flat Poly Bags
  • LENGTH INCHES 7
  • WIDTH INCHES 4
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 3
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Item #: 185529

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

Item #: 418721C

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$282.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Item #: WBB194533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE
    Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE
    Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE
    Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant