Layflat Poly Bags, 6"W x 14"L, 1.5 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These light duty poly bags lay flat and are made with virgin high clarity 1 mil thick polyethylene film for lasting durability and dependability. Ideal for storage of all kinds of items, including food. Closable using heat sealers, bag tape, or twist ties. Meet FDA and USDA specifications for food contact. Bags open along the width.
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 106 |
| Brand | Laddawn |
| Recyclable | Yes |