Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3173622

Global Industrial™ Flat Polyethylene Bags, 13"W x 14"L, 1 Mil, Clear, 1000/Pack

Product Description
Economical light-weight Poly Bags protect products from dirt, dust and moisture.

Features:
  • Bags are manufactured from 100% virgin polyethylene film
  • Meets FDA and USDA specifications
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)


PRICE
$56.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
56.95
Buy 3 units - 5 units
54.95Save $2.00 (4%)
Buy 6+ units
52.95Save $4.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width13 in
Thickness1 mil

Product Details

Package Quantity1000
DescriptionFlat Polyethylene Bags
ColorClear
Manufacturers Part NumberB3173622
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA, USDA