All disposable linens are made of durable spunbonded material, Specifically designed for stretchers and the EMS market, Sanitary and provides an excellent alternative to the use of traditional linens, Available in convenient linen packs.
Dukal Flat Sheet, 84" x 60", Heavy Duty Fluid Resistant, Lt. Blue, 5/Bag, 10 Bag/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 60 in |
Product Details
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 50 |
| Manufacturers Part Number | 7103 |
| Brand | Dukal |