Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB2256053

MPN #: NON24356B

Medline NON24356B 2-Ply Tissue/Poly Professional Towels, 13"W x 18"L, Blue, 500/Box

Product Description
Features:
  • These tissue/poly-backed towels catch fluid and hold it, making them ideal for washing, wiping or draping
  • Available in a wide range of colors, they combine durability with disposability
  • Professional towels double as dental bibs
  • 500 sheets per case
Specifications:
  • Color: Blue
  • Latex Free: Yes
  • Length Inches: 18 in
  • Width Inches: 13 in
  • Material: 2-Ply Tissue/Poly
  • Printed: No
  • Texture: Waffle-Embossed
PRICE
$91.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width13 in

Product Details

TypePatient Towels
MaterialTissue/Poly
Package Quantity500
Description2-Ply Tissue/Poly Professional Towels
ColorBlue
Manufacturers Part NumberNON24356B
BrandMedline