Global Industrial
Model # :WBB2313920
Global Industrial Flat Suffocation Warning Poly Bags, 12"W x 15"L, 1 Mil, Clear, 1000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
These flat poly bags informs customers of potential hazards to children. They come printed with a message "Warning: To avoid danger of suffocation, keep away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth to prevent breathing." The message is printed in English, Spanish and French.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Weight | 12.7 lbs |
| Thickness | 1 mil |
Product Details
| Type | Flat Suffocation Warning Bags |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | B2313920 |
| Closure | Open End |
| Brand | Global Industrial |
| Recyclable | No |