Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Outdoor Dining & Bar Tables

Outdoor dining and bar tables are essential for creating functional and inviting spaces in commercial and residential settings. Designed for use on patios, in offices, cafes, and restaurants, these tables support dining, meetings, and social gatherings. Available in a range of sizes, shapes, and materials, outdoor dining and bar tables offer durability, weather resistance, and style to meet a variety of needs and design preferences.
237 Results

Outdoor Dining Tables

Outdoor Dining Tables
Outdoor dining tables are integral furniture for any outdoor dining area. Table heights range between 28 - 32"H. They are made from heavy-duty materials that feature durable frames and legs to ensure lasting dependability. These tables are designed to withstand any weather conditions and are ideal for use in restaurants, cafes, and patios.
CompareImageTable Top MaterialTable LengthTable Top Color FamilyShapeTable WidthColorModel #Price
Global Industrial™ 36" Square Outdoor Café Table, Steel Mesh, Gray
Steel Mesh
-
Square
-
Gray
Ships Same Day
WB262079GY
$199.95was $279.95
Save $80.00 (29%)
Global Industrial™ 48" Round Outdoor Café Table, Steel Mesh, Gray
Steel Mesh
-
Round
-
Gray
Ships Same Day
WB262082GY
$299.95was $339.95
Save $40.00 (12%)
Global Industrial™ 36" Round Outdoor Café Table, 29"H, Expanded Metal, Red
Expanded Metal
-
Round
-
Red
Ships Same Day
WB278001RD
$325.95was $499.95
Save $174.00 (35%)
Global Industrial™ 40" Square Resin Outdoor Dining Table, Tan
Resin
40 in
Square
-
Tan
Ships Same Day
WB436983TN
$349.95was $489.95
Save $140.00 (29%)
Global Industrial™ 70" Rectangular Resin Outdoor Dining Table, Black
Resin
-
Rectangular
-
Black
Ships Same Day
WB436984BK
$579.00was $719.00
Save $140.00 (19%)
Global Industrial™ 36" Round Outdoor Café Table, Steel Mesh, Black
Steel Mesh
-
Round
-
Black
Ships Same Day
WB262080
$199.95was $279.95
Save $80.00 (29%)
Global Industrial™ 6' Rectangular Steel Outdoor Table, Expanded Metal, Black
Expanded Metal
72 in
Rectangular
30 in
Black
Ships Same Day
WB277560BK
$389.95was $599.00
Save $209.05 (35%)
Global Industrial™ 36" Square Outdoor Dining Table, 29"H, Expanded Metal, Black
Expanded Metal
-
Black
Square
-
Black
Ships Same Day
WB348116
$325.95was $499.95
Save $174.00 (35%)
Global Industrial™ 40" Square Aluminum Slatted Dining Table, Black
Aluminum
-
Square
-
Black
Ships Same Day
WB437005BK
as low as

$459.95

Save $40.00 (8%)
Holland Bar Stool OD211 EuroSlim Outdoor Table, X-Base, 48"W x 32"D x 30"H, White Marble Top
Laminate
-
Rectangular
-
White
WBB3187511$345.95
Showing 1-10 of 91 results

Outdoor Bar Height Tables

Outdoor Bar Height Tables
Outdoor bar-height tables are unique elevated furniture between 41-43"H for outdoor dining. They are taller than traditional tables and are constructed from durable materials, including a strong frame and legs, which make them able to withstand years of heavy-duty use. Bar-height tables are easy to clean and ideal for bars, restaurants, cafes, and other outdoor dining areas.
Showing 1-10 of 60 results

Outdoor Counter Height Tables

Outdoor Counter Height Tables
At a comfortable counter-height between 34-36"H, Outdoor counter-height tables are taller than traditional tables. They feature sturdy frames and legs and are constructed of heavy-duty materials to ensure lasting durability in all weather conditions. They are easy to clean, making them ideal for cafes, patios, poolside areas, and restaurants.
Showing 1-10 of 28 results

Outdoor Bistro Tables

Outdoor Bistro Tables
Outdoor bistro tables are ideal for intimate gatherings in outdoor dining areas. They are constructed of heavy-duty materials and feature durable frames and legs to ensure long-lasting dependability in any weather condition. Just under 30"H, bistro tables typically smaller in size compared to other outdoor dining tables, making them ideal for bistros, cafes, patios, and restaurants.
Showing 1-10 of 18 results

Outdoor Sidebar Tables

Outdoor Sidebar Tables
Outdoor sidebar tables are unique furniture for holding small plates or cups during outdoor gatherings. They are constructed from lightweight, durable metal that can withstand harsh outdoor conditions and are easy to transport from one location to another. Sidebar tables are for use on front porches, near fire pits, or at any other outdoor seating area.
Outdoor Table Bases

Outdoor Table Bases