Siesta Ares 55" Rectangle Resin Dining Table, White
Write a Review
|
Questions & Answers (0)
Product Description
Ares resin rectangle outdoor dining table. Made of high quality resin. Table top is 55 inches by 31 inches. Extremely durable for outdoor environments. Strong and stable legs. Rectangle resin table is perfect for pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. UV protected. Commercial grade. Can be disassembled. For indoor and outdoor use. Easy Assembly.
PRICE
$525.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 31 in |
| Depth | 31 in |
| Height | 29 in |
| Weight | 34 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP186-WHI |
| Collection | Ares |
| Shape | Rectangular |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |