Outdoor Dining & Bar Tables
Outdoor dining and bar tables are essential for creating functional and inviting spaces in commercial and residential settings. Designed for use on patios, in offices, cafes, and restaurants, these tables support dining, meetings, and social gatherings. Available in a range of sizes, shapes, and materials, outdoor dining and bar tables offer durability, weather resistance, and style to meet a variety of needs and design preferences.
Most Relevant
Outdoor Dining Tables

Outdoor dining tables are integral furniture for any outdoor dining area. Table heights range between 28 - 32"H. They are made from heavy-duty materials that feature durable frames and legs to ensure lasting dependability. These tables are designed to withstand any weather conditions and are ideal for use in restaurants, cafes, and patios.
| Compare | Image | Table Top Material | Table Length | Table Top Color Family | Shape | Table Width | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel Mesh | - | Square | - | Gray | Ships Same Day WB262079GY | $199.95was $279.95 Save $80.00 (29%) | |||
![]() | Steel Mesh | - | Round | - | Gray | Ships Same Day WB262082GY | $299.95was $339.95 Save $40.00 (12%) | |||
![]() | Expanded Metal | - | Round | - | Red | Ships Same Day WB278001RD | $325.95was $499.95 Save $174.00 (35%) | |||
![]() | Resin | 40 in | Square | - | Tan | Ships Same Day WB436983TN | $349.95was $489.95 Save $140.00 (29%) | |||
![]() | Resin | - | Rectangular | - | Black | Ships Same Day WB436984BK | $579.00was $719.00 Save $140.00 (19%) | |||
![]() | Steel Mesh | - | Round | - | Black | Ships Same Day WB262080 | $199.95was $279.95 Save $80.00 (29%) | |||
![]() | Expanded Metal | 72 in | Rectangular | 30 in | Black | Ships Same Day WB277560BK | $389.95was $599.00 Save $209.05 (35%) | |||
![]() | Expanded Metal | - | Black | Square | - | Black | Ships Same Day WB348116 | $325.95was $499.95 Save $174.00 (35%) | ||
![]() | Aluminum | - | Square | - | Black | Ships Same Day WB437005BK | as low as $459.95 Save $40.00 (8%) | |||
![]() | Laminate | - | Rectangular | - | White | WBB3187511 | $345.95 |
Showing 1-10 of 91 results
Outdoor Bar Height Tables

Outdoor bar-height tables are unique elevated furniture between 41-43"H for outdoor dining. They are taller than traditional tables and are constructed from durable materials, including a strong frame and legs, which make them able to withstand years of heavy-duty use. Bar-height tables are easy to clean and ideal for bars, restaurants, cafes, and other outdoor dining areas.
Showing 1-10 of 60 results
Outdoor Counter Height Tables

At a comfortable counter-height between 34-36"H, Outdoor counter-height tables are taller than traditional tables. They feature sturdy frames and legs and are constructed of heavy-duty materials to ensure lasting durability in all weather conditions. They are easy to clean, making them ideal for cafes, patios, poolside areas, and restaurants.
Showing 1-10 of 28 results
Outdoor Bistro Tables

Outdoor bistro tables are ideal for intimate gatherings in outdoor dining areas. They are constructed of heavy-duty materials and feature durable frames and legs to ensure long-lasting dependability in any weather condition. Just under 30"H, bistro tables typically smaller in size compared to other outdoor dining tables, making them ideal for bistros, cafes, patios, and restaurants.
Showing 1-10 of 18 results
Outdoor Sidebar Tables

Outdoor sidebar tables are unique furniture for holding small plates or cups during outdoor gatherings. They are constructed from lightweight, durable metal that can withstand harsh outdoor conditions and are easy to transport from one location to another. Sidebar tables are for use on front porches, near fire pits, or at any other outdoor seating area.
















