
Product Information
Customer Review
Product Q&A
It is a genuine replacement part that is supplied directly from the original equipment manufacturer for use with a variety of equipment. Washers are generally utilized to provide a tight seal between connected parts, please make sure to refer to the appropriate diagrams of your specific model for the correct location and application of this hardware. Keep in mind this durable metal washer is sold individually.
For Use With:
For Use With:
- Jet 60B (1610077K) 8" 3HP
- 3PH
- 460V Magnetic Switch Jointer
- 60C (1610084K) 8" 2HP
- 1PH
- 230V Jointer
- 60C (1610085K) 8" 3HP
- 3PH
- 230/460V Jointer
- 60HH (1610086K) 8" 2HP
- 1PH
- 230V Jointer
- 60HH (1610087K) 8" 3HP
- 3PH
- 230V/460V Jointer
- 2013 (1791257) 2HP 1Ph 230V Bandsaw
- 2013 (1791257) 2HP 1Ph 230V Bandsaw
- 2013 (1791258) 3HP 3Ph 230/460V Bandsaw
- 2013 (1791258) 3HP 3Ph 230/460V Bandsaw
- 2415 (1791259) 3HP 1Ph 230V Bandsaw
- 2415 (1791259) 3HP 1Ph 230V Bandsaw
- 2415 (1791260) 5HP 3Ph 230/460V Bandsaw
- 2415 (1791260) 5HP 3Ph 230/460V Bandsaw
- PWBS-14 (1791216K) 1.5HP 1Ph 115/230V Bandsaw
- PWBS-14 (1791216K) 1.5HP 1Ph 115/230V Bandsaw
- PWBS-14CS (1791216K) 1.5HP 1Ph 115/230V Bandsaw
- PWBS-14CS (1791216K) 1.5HP 1Ph 115/230V Bandsaw
- CBM21 (1791302) TEFC 2.5HP 1Ph 230V Boring Machine
- LBM21 (1791301) TEFC 2.5HP 1Ph 230V Boring Machine
- PM2800 (1792800) TEFC 1HP 115/230V Drill Press
- PM2800 (1792800) TEFC 1HP 115/230V Drill Press
- 3520B (1352001) TEFC 2HP 220V Woodturning Lathe
- PM2000 (1791999) 10 in. 3HP 230V 1 Phase TEFC Cabinet Saw
- PM2000 (1791998) 10 in. 5HP 230V 1 Phase TEFC Cabinet Saw
- PM2000 (1791997) 10 in. 5HP 230V 3 Phase TEFC Cabinet Saw
- PM3000 (1720304K) 14 in. 5HP 1 Phase 230V Cabinet Saw
- PM3000 (1720305K) 14 in. 7.5HP 3 Phase 230/460V Cabinet Saw
- DDS-225 25" Dual Drum Sander
- DDS-237 37" Dual Drum Sander
- PJ-882 8" Parallelogram Jointer
- PJ-882HH 8" Parallelogram Jointer
- PM1800 18-inch Band Saw
- PM1800 18-inch Band Saw
- RB-25 Wide Belt Sander
- RB-37 Wide Belt Sander
- PM2700 (1280100C) Shaper
- 3HP
- 1PH
- 230V
- PM2700 (1280101C) Shaper
- 5HP
- 1PH
- 230V
- PM2700 (1280102C) Shaper
- 5HP
- 3PH
- 230/460V
- WB-25 (1790825) 25" Belt Sander
- 15HP 3PH 230/460V
- WB-37 (1790837) 37" Belt Sander
- 20HP 3PH 230/460V
- WB-43 (1790843) 43" Belt Sander
- 25HP 3PH 230/460V
- JDP-17FSE (354171) Drill Press
- JDP-17FSE (354171) Drill Press
- JDP-17MF (354169) 17 in. Drill Press
- JDP-17MF (354169) 17 in. Drill Press
- JJ-6CSX (708457K) Woodworking Jointer
- JJ-6CSDX (708457DXK) Woodworking Jointer
- JJ-6HHDX (708466DXK) 6-inch Woodworking Jointer
- JJ-8CS (708458K) Woodworking Jointer
- JJ-8HH (708468K) 8-inch Woodworking Jointer
- GHD-20 (354020) Gear Head Drill / Tap
- GHD-20T (354024) Gear Head Drill / Tap
- HBS-56S (414457) Horizontal Bandsaw
- HBS-56S (414457) Horizontal Bandsaw
- HVBS-56M (414458) Horizontal / Vertical Bandsaw
- HVBS-56M (414458) Horizontal / Vertical Bandsaw
- J-2500 (354400) Drill Press
- J-2500 (354400) Drill Press
- J-2530 (354401) Drill Press
- J-2530 (354401) Drill Press
- J-7015 (414450) 8-in x 13-in Horizontal Cut-Off Bandsaw
- J-7015 (414450) 8-in x 13-in Horizontal Cut-Off Bandsaw
- JBG-8A (577102) Bench Grinder
- JBG-10A (577103) Bench Grinder
- JDP-15M (354165) Drill Press
- JDP-15M (354165) Drill Press
- JDP-15MF (354166) Drill Press
- JDP-15MF (354166) Drill Press
- EHVS-80CS (708448) Edge Horizontal / Vertical Sander
- GHD-20 (354020) Gear Head Drill / Tap
- GHD-20T (354024) Gear Head Drill / Tap
- 16-32 Plus (629004K) Sander
- 22-44 Plus Sander
- JWSS-10CS (708781) Super Saw
- XACTA (708674) Deluxe Saw
- JPM-13 (708526) Planer / Molder
- JPM-13CS (708524) Planer / Molder
- JWP-15DX (708538) 15 in. Thickness Planer
- JMS-12SCMS (707120) 12 in. Sliding Dual Bevel Compound Miter Saw
- JMS-12SCMS (707120) 12 in. Sliding Dual Bevel Compound Miter Saw
- HBS-814GH (414466) Geared Head Horizontal Bandsaw
- HBS-814GH (414466) Geared Head Horizontal Bandsaw
- JWBS-18X (710750) 18" Bandsaw
- JWBS-18X (710750) 18" Bandsaw
- 22-44 (Pro 3) Drum Sander
- 22-44OSC Oscillating Drum Sander
- XA
Product Details
- For Use With Band Saws, Bench GrindersDrill Presss, Jig saws, Jointers, Lathes, Miter Saws
- Brand JET
- Manufacturers Part Number TS-0680021
Customer Review
Product Q & A
There are no questions for this product.

JET® Flat Washer 1/4, TS-0680021
$5.8
- Product Information
- Customer Review
- Product Q&A