Features:
- Load Bearing Surface
- Corrosion Resistant
- Chemical Resistant
Weights & Dimensions
| Size | #6 |
| Inner Diameter | 0-3/16 - 0-1/8 |
| Thickness | .065 - 0.036 |
| Diameter | 0.390 - 0.370 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | #6 Stainless Steel Flat Washer |
| Manufacturers Part Number | FWS6 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |