Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148419

MPN #: FWS516

L.H.Dottie® Flat Washer, Stainless Steel, 0-3/8" I.D, 0-11/16" O.D, 5/16, 100 Pack

Product Description
18-8 Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.

Features:
  • Load Bearing Surface
  • Corrosion Resistant
  • Chemical Resistant


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16
Inner Diameter0.3/8 - 0.5/16
Thickness.080 - 0.051
Diameter0.703 - 0.681
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishSteel
MaterialStainless Steel
Package Quantity100
Description5/16" Stainless Steel Flat Washer
Manufacturers Part NumberFWS516
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009