Features:
- Hard Alloy
- Corrosion Resistant
- Industrial Strength
Weights & Dimensions
| Size | 3/8 |
| Diameter | 3/8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Package Quantity | 100 |
| Description | 3/8" Through-Hardened Steel Flat Washer |
| Manufacturers Part Number | FWHA38 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |