Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131330

MPN #: FT522

Flex Fleece Dust Bag, Pack of 5

Product Description
Keep your tank dust free with Flex Fleece Dust Bags designed for the Flex Wet/Dry Vacuum. These disposable fleece dust bags capture fine particles and even pre-filter to prolong the life of your filter. Flex Fleece Dust Bags also have a higher capacity than conventional bags. Switch from dry to wet vacuum with no mess. Comes in a 5-pack for added convenience.

Features:
  • Easy Cleanup: Switch from dry to wet vacuum with no mess
  • Highest Capacity: More than conventional bags
  • Traps Dust: Captures fine particles to keep vacuum tank dust free
  • Compatibility: Compatible with the Flex Wet/Dry Vacuum


PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/16
Width4-1/8 in
Height11-7/16 in
Weight1 lbs

Product Details

TypeWet/Dry Vacuums
Voltage24 V
MaterialFlex Fleece
Package Quantity1
ColorWhite
Manufacturers Part NumberFT522
For Use WithFlex Wet/Dry Vacuum
BrandFLEX