Nilfisk Paper Dust Bags For Use With UZ 964, 5 Bags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable paper bags offer fast and easy disposal of collected material. For use with Nilfisk UZ 964.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Paper |
| Type | Canister Vacuums |
| Material | Paper |
| Package Quantity | 5 |
| Manufacturers Part Number | 140 6554 010 |
| For Use With | Nilfisk Hip Vaccum-Sr. 120V |
| Brand | Nilfisk |