Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB981824

MPN #: 5324FLC3895

Lenox Flex Back Carbon Band Saw Coil, 1200" Long, 0.375"W, 4 TPI, .025" Thick

Product Description
Features:
    Excellent fatigue life
    Designed to cut a wide variety of materials
    Flexible carbon steel is very durable even at high band speeds-up to 15,000 feet (4,500 meters) per minute

    Designed for use on vertical contour saws
    Perfect for utility cutting of a wide variety of materials


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200 in
Width3/8 in
Blade Thickness0.025 in

Product Details

TypeFlex Back
TPI4
MaterialCarbon
Manufacturers Part Number5324FLC3895
BrandLenox