Curad® Flex Fabric Bandages, Knuckle, 3"L x 1-1/2"W, 100/Box
|
Questions & Answers (0)
Product Description
Made of woven fabric designed to stretch, bend, breathe and stay on comfortably, even when wet. The water-repellent coating keeps the bandages dry and secure. The ouchless island pad comfortably protects the wound from germs and dirt with a four-sided seal.
PRICE
$9.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/2 in |
Product Details
| Type | Knuckle Bandage |
| Material | Flex Fabric |
| Package Quantity | 100 |
| Description | Flex Fabric Bandages |
| Color | Beige |
| Manufacturers Part Number | MIINON25510 |
| Brand | Curad |