Curad® Transparent Surgical Tape, 1" x 10 yds, Clear, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Breathable, completely transparent tape permits skin examination without tape removal. Perforations provide a clean and easy bilateral tear. An excellent choice for holding facial dressings as well as for IV sites and for tubing retention. Latex-free.
PRICE
$23.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 1 in |
| Size | 1" x 30' |
Product Details
| Type | Transparent Surgical Tape |
| Material | Transparent Film |
| Package Quantity | 12 |
| Description | Transparent Surgical Tape |
| Color | Clear |
| Manufacturers Part Number | MIINON270201 |
| Brand | Curad |