Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222107

MPN #: TFSMAXBLK04

Flex Seal® Flex Tape® Max Strong Rubberized Waterproof Tape, 4" x 25', Black, 3/Case - Pkg Qty 3

Product Description
Super strong waterproof tape. Powerful adhesive with a thick, flexible rubberized backing that conforms to virtually any shape and surface, even underwater. Gets stronger with time and pressure. UV resistant, VOC- free, withstands extreme temperature and weather conditions.

Perfect for:
  • Plumbing repairs
  • Seal out air and water
  • General home repairs
  • Fast fixes on boats, autos and RVs
  • Roof repairs
  • Pool repairs
  • Bath and shower repairs
  • DIY projects, and more
Works on: PVC, acrylic, metal, steel, copper, aluminum, wood, ceramic, porcelain, tile, glass, rubber, fiberglass, stucco, plaster, stone, cement, concrete, dry wall, EPDM roofs, some plastics, fabrics, vinyl and more.

PRICE
$221.85  Sold in packages of 3 / $73.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width4 in
Weight5 lbs

Product Details

Package Quantity3
ColorBlack
Manufacturers Part NumberTFSMAXBLK04
Accessory TypeRepair Tape
BrandFlex Seal