Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3212187

MPN #: 7000007286

3M™ Scotch® Rubber Splicing Tape 23, 3/4" x 10 Yds., Black - Pkg Qty 20

Product Description
Scotch® Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. Use Scotch® Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This thick, highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void-free, moisture-resistant insulation. It's non-vulcanising and shelf-stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.

Features:
  • Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
  • Temperature rated for continuous adhesion to 194°F (90°C)
  • Special polyester liner keeps tape protected and clean during application
  • ASTM Approved & RoHS 2002/65/EC Compliant


PRICE
$859.00  Sold in packages of 20 / $42.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width3/4 in

Product Details

TypeSplicing Tape
Package Quantity20
DescriptionSplicing Tape
ColorBlack
Series23
Manufacturers Part Number7000007286
Mil Thickness30 mil
BrandScotch