Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3210587

MPN #: TFSWHTR0405

Flex Seal® Flex Tape® Strong Rubberized Waterproof Tape, 4" x 5', White, Pack of 4

Product Description
Powerful adhesive with a thick, flexible rubberized backing that conforms to virtually any shape and surface, even underwater. Gets stronger with time and pressure. UV resistant, VOC- free, withstands extreme temperature and weather conditions.

Used For:
  • Plumbing repairs
  • Seal out air and water
  • General home repairs
  • Fast fixes on boats, autos and RVs
  • Roof repairs
  • Pool repairs
  • Bath and shower repairs
  • DIY projects, and more
Works on: PVC, acrylic, metal, steel, copper, aluminum, wood, ceramic, porcelain, tile, glass, rubber, fiberglass, stucco, plaster, stone, cement, concrete, dry wall, EPDM roofs, some plastics, fabrics, vinyl and more.

How To Use Flex Tape®
  • Cut: Leave backing on tape and cut to desired dimension. Make sure to use a high quality utility knife with disposable blades or a razor blade when cutting
  • Peel: Remove the backing from the tape
  • Stick: Apply tape to a clean surface and press down firmly
  • Seal: Using your fingers, plastic squeegee or roller, press down firmly and remove any air pockets
How To Use Flex Tape® on Wet Surfaces or Underwater
For best results, when applying on wet surfaces or underwater, make sure the area being sealed is clean and free of any grease, oil, dirt, debris or algae. Only use on smooth, clean non-porous surfaces and applied at room temperature.
  • Keep the liner on and cut Flex Tape® to create a patch larger than the area being repaired. You can also round the corners of the patch to help prevent the corners from lifting
  • Remove the liner and apply the Flex Tape® firmly over the area being sealed. Once applied Flex Tape® cannot be repositioned. For best results, apply Flex Tape® to both sides of the repair
  • Press firmly using your fingers, squeegee, credit card, roller and continue pressing firmly starting at the center and working towards edges
  • Make sure all water, air pockets, creases and folds have been completely removed. These are areas are where water could seep through and create a leak
  • Continue pressing firmly for 1 minute or longer to allow Flex Tape®'s adhesive to completely bond to the surface being sealed
May not adhere to certain surfaces such as siliconized or water-repellent materials. May cause damage to the surface if removed. Not intended for high pressure applications, such as garden hoses or engine repairs.

PRICE
$59.96

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width4 in
Weight2 lbs

Product Details

Package Quantity4
DescriptionStrong Rubberized Waterproof Tape
ColorWhite
Manufacturers Part NumberTFSWHTR0405
Accessory TypeRepair Tape
BrandFlex Seal