Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222074

MPN #: DTBLKR7520

Flex Seal® Flex™ Super Wide Duct Tape, 7-1/2" x 20', Black, 3/Case - Pkg Qty 3

Product Description
This is no ordinary duct tape! In fact, it's up to 300% wider than standard 1-7/8" duct tape. It has a tough reinforced backing, and a powerful, thick rubber adhesive that provides maximum bonding strength to almost any surface.

Flex™ Super Wide Duct Tape is removable, repositionable, and can be torn by hand (vertically and horizontally), so there's no waste. Plus, it's water, weather, and UV resistant.

Perfect for:
  • Reinforcing boxes
  • General household repairs and DIY projects
  • Sealing drafty windows, doors or awnings
  • Tears in furniture, tents or fabric
  • Temporary auto & RV repairs
  • Securing cords and wires
  • A/C units & duct work
  • Arts & crafts, and more
Note: May not bond to certain siliconized material, water-repellent surfaces, some porous surfaces, such as raw unpainted wood, concrete, cinder block, and brick; or if the surface has grease, oil, dirt, or debris. Not intended to be applied on wet surfaces or continuously submerged underwater. Not to be used as an electrical tape.

PRICE
$38.25  Sold in packages of 3 / $12.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width7-1/2

Product Details

TypeSuper Wide Duct Tape
MaterialFabric
Package Quantity3
Tape TypeDuct Tape
ColorBlack
Manufacturers Part NumberDTBLKR7520
GradeGeneral Purpose
BrandFlex Seal