FlexPost Flexbollard, 52"H x 7-1/4"W, w/105"H Signpost, Concrete, Yellow/Red, XL-B52/9-C-YellowRed
Write a Review
|
Questions & Answers (0)
Product Description
FlexPost Flexbollard, 52"H x 7-1/4"W, w/105"H Signpost, Concrete, Yellow/Red, XL-B52/9-C-YellowRed
EXTREME INDESTRUCTIBLE HEAVY DUTY FLEXIBLE BOLLARD- Deters vehicle impact with rigid bollard appearance. Minimizes damage to vehicles and parking surfaces. Rugged, cast steel, galvanized coated base with integral 5/16" diameter spring. Sustains high-speed impacts with 360 degree range of motion. 7" diameter high density polyethylene cover. Includes zinc coated steel anchoring kit. Lifetime warranty for the base units.
EXTREME INDESTRUCTIBLE HEAVY DUTY FLEXIBLE BOLLARD- Deters vehicle impact with rigid bollard appearance. Minimizes damage to vehicles and parking surfaces. Rugged, cast steel, galvanized coated base with integral 5/16" diameter spring. Sustains high-speed impacts with 360 degree range of motion. 7" diameter high density polyethylene cover. Includes zinc coated steel anchoring kit. Lifetime warranty for the base units.
PRICE
$645.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 108 in |
| Weight | 36 lbs |
| Base Dimensions (W x L) | 8 x 8 |
| Diameter | 7-1/4 in |
| Post Height | 52 in |
Product Details
| Assembly Required | Yes |
| Type | Flexible Bollard |
| Tape Color Family | Red Reflective |
| Color | Yellow |
| Series | FlexBollard |
| Hardware Included | Yes |
| Includes | Zinc Coated Steel Anchoring Kit |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | XL-B52/9-C-YellowRed |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | FlexPost |
Warranty
| Warranty | Limited Lifetime Warranty For Base Alone |